missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bel-Art™ ProCulture™ Micro-Tube Homogenizer: Pestles and Tubes

Chemical and heat resistant, colorant-free

$228.76 - $342.02

Specifications

Material Polypropylene
Dnase Free Yes
For Use With (Equipment) Micro-Tube homogenizer system
Packaging Quantity 100/Pk.
RNase Free Yes
View More Specs

Products 6
Catalog Number Mfr. No. Packaging Type Sample Volume (Metric) Product Type Price Quantity  
Catalog Number Mfr. No. Packaging Type Sample Volume (Metric) Product Type Price Quantity  
03-421-220
View Documents
Bel-Art™
F650000005
Individual pack 0.5 mL Pestle and Tube
Pack of 100 Each for $342.02
 
03-421-221
View Documents
Bel-Art™
F650000006
Individual pack 1.5 mL Pestle and Tube
Pack of 100 Each for $290.72
 
03-421-227
View Documents
Bel-Art™
F650009006
Bulk pack 1.5 mL Pestle and Tube
Pack of 100 Each for $246.41
 
03-421-217
View Documents
Bel-Art™
F650000002
Individual pack 1.5 mL Pestle
Pack of 100 Each for $263.11
 
03-421-222
View Documents
Bel-Art™
F650009001
Bulk pack 0.5 mL Pestle
Pack of 100 Each for $238.70
 
03-421-223
View Documents
Bel-Art™
F650009002
Bulk pack 1.5 mL Pestle
Pack of 100 Each for $228.76
 
Description

Description

Chemical and heat resistant, colorant-free

Matched pestle tips and micro tubes can be used either with homogenizer or with hand processing.

  • Tight tolerances, thorough homogenization and grinding of materials
  • Chemical and heat resistant, colorant-free to eliminate potential leaching of heavy metals into samples
  • Manufactured and packaged in class 10,000 cleanroom
  • Certified DNase, RNase and Pyrogen-free
  • Made of animal and phalate/phalate-ester free polypropylene
  • Available in individual or bulk packs
Pestles
  • Unique ribbed shaft provides precise finger control of homogenization for shear sensitive samples
  • Fit most motorized mixer adapters
Tubes
  • Tube bottom 25% thicker bottoms than industry standard
  • Frosted side and cap surfaces for labeling, positive seal snap-cap design and pierceable top

Specifications

Specifications

Polypropylene
Micro-Tube homogenizer system
Yes
Yes
100/Pk.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'