missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Bench Fume Hood Adjustable Height Ceiling Enclosure
Bench Fume Hood Adjustable Height Ceiling Enclosure is designed to be used with Fisherbrand bench Fume Hoods.
Description
- These three sided ceiling enclosures are designed to fill the space between the top of a hood and the ceiling up to 24 in. in height to provide a clean finished appearance.
- The enclosure can be cut to fit and includes a slip to fit ceiling finish trim angle.
Specifications
Fume Hood | |
T8 Fluorescent | |
Fisherbrand Lab Furnishings | |
35 in. | |
35-7/8 x 72 x 24 in. | |
24 in. | |
Slip to Fit Ceiling Finish Trim Angle | |
72 in. |
Powder | |
Painted Steel | |
White | |
88.9 cm | |
Fisherbrand Bench Fume Hoods | |
61 cm | |
120 V | |
182.9 cm |