missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Bench Fume Hood Work Surface Cup Sink Cutout and Cup Sink
Fisherbrand™ Bench Fume Hood Cutout and Cup Sinks is designed to be used with any Fisherbrand Bench Hood Work Surface.
$735.55 - $735.55
Specifications
Material | Polypropylene |
---|---|
Depth (English) | 4.5 in. |
Depth (Metric) | 11.43 cm |
For Use With (Equipment) | Fisherbrand Bench Fume Hood |
Height (English) | 9 in. |
Description
- Includes a cup sink cutout and a black polypropylene 3 x 6 in. cup sink
- Bench Fume Hood Work Surface sold separately.
Specifications
Polypropylene | |
11.43 cm | |
9 in. | |
7.5 in. |
4.5 in. | |
Fisherbrand Bench Fume Hood | |
22.86 cm | |
19.05 cm |