missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Benchtop Fume Adsorbers
Capture xylene, toluene, formaldehyde and ammonia fumes; recirculate filtered air
$5733.67 - $6245.61
Specifications
Product Type | Fume Adsorber |
---|---|
Amperage | 2 A |
Certifications/Compliance | CAN/CSA C22.2, UL |
Depth (English) | 23.4 in. |
Depth (English) Interior | 14.5 in. |
Alert:
Fume Adsorbers are not general-purpose laboratory hoods and are designed specifically for use with xylene, toluene, formaldehyde or ammonia vapors; not for use with other organic solvents or pathogenic materials. Components are not explosion-proof.
Catalog Number | Mfr. No. | Filter Type | Hertz | Voltage | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filter Type | Hertz | Voltage | Price | Quantity | |||
10-090-251
|
Labconco™
LCN3955202 |
Ammonia | 60 Hz | 115 V |
Each for $5,733.67
|
|
|||
10-090-100
|
Labconco™
3955200 |
Organic | 60 Hz | 115 V |
Each for $6,245.61
|
|
|||
10-090-250
|
Labconco™
3955201 |
Formaldehyde | 60 Hz | 115 V |
Each for $5,733.67
|
|
|||
Description
Lightweight and portable, these units fit available bench space.
- Built-in blower draws fumes through carbon filter at average face velocity of 35fpm, 100cfm (30 in. models) or 200cfm (60 in. models)
- Venting not required
- Powder-coated steel baffle and cabinet houses blower and easily replaceable filter(s)
- Clear 0.38 in. thick (6.3mm) acrylic enclosure with 5° angled front shields 14.5D × 13.5 in.H (36.8 × 34.3cm) work area
- ON/OFF switch and 8 ft. (2.4m) three-wire cord
Order Info
Overall: 23.38L x 15.38 in. H (59.4 x 39.1cm). For 115V 60Hz.
Specifications
Fume Adsorber | |
CAN/CSA C22.2, UL | |
14.5 in. | |
36.8 cm | |
15.4 in. | |
39 cm | |
60 Hz | |
30 in. |
2 A | |
23.4 in. | |
59 cm | |
Capture xylene, toluene, formaldehyde, ammonia fumes | |
13.5 in. | |
34.2 cm | |
115 V | |
76 cm |