missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Bent Nose Pliers
For optimized jaw alignment of consumer electronics
$81.16 - $117.97
Specifications
Grade | Fine precision |
---|---|
Material | Stainless Steel |
Grip Type | ESD-safe soft foam cushion |
Jaw Type | Smooth |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Tip Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Tip Style | Price | Quantity | |||
17456009
|
Excelta™
2629 |
4.5 in. | 11.4 cm | Regular 60° Bent Nose |
Each for $81.16
|
|
|||
17467385
|
Excelta™
2629S |
6 in. | 15.24 cm | 60° Bent Nose |
Each for $108.56
|
|
|||
17467394
|
Excelta™
2829L |
6 in. | 15.24 cm | Regular 60° Bent Nose |
Each for $117.97
|
|
|||
17-467-393
|
Excelta™
2829 |
5.75 in. | 14.6 cm | Regular 60° Bent Nose |
Each for $83.78
|
|
|||
Description
- Fine precision
- Stainless steel construction
- Have radiused edges with ESD-safe handles
Specifications
Fine precision | |
Stainless Steel | |
ESD-safe soft foam cushion | |
Smooth |