missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Berkshire™ Durx™ 670 Cleanroom Wipers

For ISO Class 5 to 8 (100 to 100000) Cleanroom Class applications

Supplier:  Berkshire™ DR670181810

 View more versions of this product

Catalog No. 06-665-30D



Explore available promotions

Description

Description

  • Made from mechanically hydroentangled 55% cellulose/45% polyester; no secondary binders
  • Steam autoclavable for use in aseptic areas
  • Work well with IPA and other solvents
  • Smooth, highly sorbent and durable; general-purpose wiper
  • Low tendency to shed particles; low extractables
  • Also available as wafer separators for horizontal wafer stacking

Order Info

Basis weight: 67.6g/m2

Specifications

Specifications

Cleanroom Wipe
46 cm
46 cm
Common cleaning and disinfecting solutions
67.6
White
18 x 18 in. (46 x 46 cm)
For aerospace, defense electronics, food processing, computer assembly and semiconductor, circuit board, pharmaceutical and biomedical device manufacturing
18 in.
18 in.
Polyester Cellulose
Autoclavable
RoHS 2002/05, REACH, USP
Nonwoven
For use in ISO Class 5 and higher cleanroom environments, general purpose wiping and polishing of surface areas, including optics
150/Pk.
Videos
SDS
Documents

Documents

Promotions

Promotions