missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire™ Polx™ 1200 Wipers
For ISO Class 5 (Class 100) applications
Supplier: Berkshire™ P1200L24401
Description
- Very soft, 100% double-knit polyester ideal for cleaning sensitive surfaces
- Low extractable levels; useful for a variety of general cleanroom applications
- Works well with IPA and other solvents
- Knife cut edge
Order Info
Basis weight: 107g/m2.
† Bulk packed.
Specifications
Cleanroom Wipe | |
101.6 cm | |
61 cm | |
107 | |
White | |
40 x 24 in. (101.6 x 61 cm) | |
75 Sheets/Pk. |
40 in. | |
40 in. | |
Polyester Knit | |
RoHS 2002/05, REACH | |
Knife cut | |
CD and DVD manufacturing operations |