missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

$1164.32 - $1164.32

Specifications

Carbon Load 11%
pH 2 to 9
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 100Å
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Particle Size Price Quantity  
70605014001
View Documents
Thermo Scientific™
70605014001
4 mm 10 mm 5 μm
Pack of 4 Each for $1,164.32
 
Description

Description

Thermo Scientific™ BetaSil™ Phenyl Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage
  • Particle size: 5μm
  • 10L x 4.0mm I.D.
  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Requires:

Thermo Scientific Uniguard™ or standalone holder, sold separately.

Specifications

Specifications

11%
5 μm
100Å
Uniguard Direct-connection and Stand Alone Holder
L11
2 to 9
10 mm
4 mm
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'