missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Bibulous Paper for Drying Slides
Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.
$59.72 - $88.41
Specifications
Type | Bibulous Paper |
---|---|
Dimensions (L x W) | 6 x 4 in. (15 x 10 cm) |
For Use With (Equipment) | Drying slides |
Length (English) | 6 in. |
Length (Metric) | 15 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
12-587-112
|
Fisherbrand™
20105012 |
600 Sheets |
Pack of 12 Each for $59.72
|
|
|||||
11-998
|
N/A | 10,800 Sheets |
Pack of 12 Each for $88.41
Case of 18 Pack for $1,591.38
|
|
|||||
Description
Absorbent white paper
Highly absorbent white fiber paper recommended for drying microscope slides and other small lab glass items.
- Lint and dust free to clean without leaving streaks
- Each sheet measures 6 x 4 in. (15 x 10 cm)
- Each book contains 50 sheets neatly bound with heavy paper covers
Available in Pack (12 books, 600 sheets) or Case (18 packs, 10,800 sheets).
Specifications
Bibulous Paper | |
Drying slides | |
15 cm | |
10 cm |
6 x 4 in. (15 x 10 cm) | |
6 in. | |
4 in. |