missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ Binocular Brightfield Upright Compound Microscope
The LMC2 Pro Binocular Compound Microscope System provides bright, stable color temperature brightfield images. It is designed to be easily upgraded to expand the system to cover more contrast techniques and also attach a camera to allow easy documentation.
Supplier: Laxco™ LMC2PBF1
Description
- Optical System: Infinity corrected
- Head: 30° inclined, gemel binocular head, interpupillary distance 47 to 75 mm
- Objectives: Infinity plan achromatic objective (4X, 10X, 40X, 100X)
- Eyepieces: High eye point wide field plan eyepiece PL 10X/20 mm, with adjustable diopter
- Focus: Coarse and Fine - low position coaxial focusing mechanism
- Coarse range: 25 mm, fine
- Precision: 0.002 mm, with tension adjustment and upper limit
- Condenser: N.A.1.25 LIGHT™ condenser with plug-in phase contrast and dark field accessories interface, condenser preset center
- Illumination: 3 W LED Stage: 150 x 162 mm double-layer composite mechanical moving stage, double slice clamps, moving range: 76 x 50 mm; accuracy: 0.1 mm
- Nosepiece: Reversed quadruple
Specifications
None | |
10X/20 mm | |
LED | |
LMC2P-BF1 | |
Laxco | |
Infinity corrected | |
Reversed Quadruple |
None | |
Binocular | |
40X to 1000X | |
4/10/40/100 Infinity Plan Ach | |
Microscope | |
Education and Research | |
5 years optical and mechanical, 1 year electrical from date of purchase |