missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bio-Serv™ Liquid Diet Feeding Tubes

Designed specifically for liquid diets—eliminates clogging that occurs with sipper tubes

Supplier:  Bio-Serv™ 9019

 View more versions of this product

Catalog No. 14-726-518


Explore available promotions

Requires : For use with stainless steel tube holders (Mfr. Nos. 9015 and 9016)

Description

Description

  • Made of borosilicate glass with autoclavable screw cap
  • Easy-to-read calibrations for accurate food intake
  • Suitable for use with most cages
  • Autoclavable
  • Cagewasher safe

Specifications

Specifications

Liquid Diet Feeding Tube
0.013 gal.
Borosilicate Glass
1.25 in.
3.75 in.
Autoclavable
0.05 L
For liquid diet feeding
0.318 cm
0.95 cm
Videos
SDS
Documents

Documents

Promotions

Promotions