missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, U-bottom
All BioBlock™ Deep Well Plates are ideal for high volume, high throughput applications. These high-performance plates are chemical-resistant and are designed for automated robotic handling.
Supplier: Simport™ Scientific T1101
Description
- Footprint conforms to SBS/ANSI standards
- High chemical stability
- Free of RNase, DNase, pyrogens, and DNA
- Maximum sustainable centrifuge force up to 4000 g
- Height difference from center to angle is less than 0.4 mm
- Models are offered with 24, 48, 96, and 384 round or square-shaped wells
- Clear wells are available with your choice of U-shaped or V-shaped bottoms
- Available in a variety of working volumes; from 400 μL to 3.5 mL
Specifications
Without Lid | |
Regular | |
Clear | |
Robotics | |
400 μL | |
Non-sterile | |
Yes | |
10 Pk. | |
127.8 x 85.5 x 14.8 mm |
Autoclavable | |
Microtiter | |
Single-use | |
Polypropylene | |
96 | |
Round Bottom (U-well) | |
100 Cs. | |
Yes | |
Certified Quality |