missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific BioBox™ Plastic Storage Boxes for Cryogenic Vials
Designed to withstand temperatures of -196°C to +121°C.
Supplier: Globe Scientific 3050Y
Description
- Made from polycarbonate
- Transparent lid for easy viewing of contents
- Frosted writing area for smear-resistant marking
- Printed numerical grid for easy sample identification
- Each box features two angled corners to guarantee proper alignment of the grid
- Vent holes for drainage and rapid freezing
- Fits in stainless steel freezer racks
- Plastic vial picker (#30078) is supplied with each BioBox
- Available in 25-place, 81-place and 100-place sizes and in assorted colors
Specifications
Yes | |
Yellow | |
Square | |
100 (1 and 2 mL Cryogenic Vials) | |
121°C | |
8/Pk. | |
132 x 132 x 52 mm | |
132 mm | |
12.5 mm |
Lid | |
Polycarbonate | |
Cryo Storage Box | |
CryoClear Vial Picker | |
-196°C | |
10 x 10 | |
132 mm | |
52 mm |