missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell BioClean-D™ BDLC Sterile Lab Coats
Manufactured from antistatic lightweight CleanTough material and features press stud fastenings, open cuffs, three pockets, and a rear vent.
$543.95 - $543.95
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Polyethylene, Non-Woven Polypropylene Laminate |
Color | White |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17010333
|
Ansell
SBDLCS |
Small |
Case of 30 Each for $543.95
|
|
|||||
17010332
|
Ansell
ASLSBDLCM |
Medium |
Case of 30 Each for $543.95
|
|
|||||
17010331
|
Ansell
SBDLCL |
Large |
Case of 30 Each for $543.95
|
|
|||||
17010334
|
Ansell
SBDLCXL |
X-Large |
Case of 30 Each for $543.95
|
|
|||||
17010335
|
Ansell
SBDLCXXL |
2X-Large |
Case of 30 Each for $543.95
|
|
|||||
Description
- Lightweight CleanTough material
- Press stud fastening
- Open cuffs and rear vent
- Three deep pockets
Specifications
General Purpose Lab Coat | |
Polyethylene, Non-Woven Polypropylene Laminate | |
Snaps | |
Limited-use | |
Abrasion, Tears, Liquids, Chemicals | |
3 | |
S-BDLC | |
ASTM F739, ISO 11137-1 | |
Laboratory, Research, Veterninary Services | |
Bound Seams, Single Needle Stitching |
Unisex | |
White | |
Open | |
Sterile | |
Knee-length | |
Yes | |
Bound | |
EN 1149-5, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 14325 | |
Not Autoclavable |