missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Black Stallion™ Elkskin Leather Welder's Gloves with Nomex™ Lining
Extra thick, elkskin leather construction provides heat, flame, and abrasion resistance. DuPont™ Nomex™ liner on the back of the glove offers additional fire protection.
$76.32 - $843.72
Specifications
Color | Gold |
---|---|
Material | Elkskin Leather |
For Use With (Application) | Stick Welding |
Glove Cuff Color | White |
Glove Cuff Style | Gauntlet |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
18-999-1314A
|
Black Stallion™
850S |
Small |
Pair for $84.56
Case of 12 Pair for $922.56
|
|
|||||
18-999-1314B
|
Black Stallion™
R850M |
Medium |
Pair for $843.72
Case of 12 Pair for $9,204.36
|
|
|||||
18-999-1314C
|
Black Stallion™
850L |
Large |
Pair for $84.56
|
|
|||||
18-999-1314D
|
Black Stallion™
850XL |
X-Large |
Pair for $76.32
Case of 12 Pair for $832.56
|
|
|||||
Description
- Elkskin leather construction is extra thick to provide heat, flame, and abrasion resistance
- DuPont™ Nomex liner offers additional fire-resistant protection
- Aramid Fiber stitching for spark and abrasion resistance
- Reversed grain leather palm enhances grip, and provides a softer feel on the hand
- Thumb strap provides additional reinforcement or high stress areas
Specifications
Gold | |
Stick Welding | |
Gauntlet | |
Grain Leather |
Elkskin Leather | |
White | |
Nomex™ | |
850 |