missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Watson Gloves Black Velvet Welding Gloves
Black Velvet Welding Gloves made of durable elksplit leather back with full-grain reverse palm offer protection in low heat applications, stitched with Aramid Fiber thread for strength and durability. Cotton fleece lined back of hand offers additional heat protection.
Supplier: Watson Gloves 533S
Description
- Durable elksplit leather back with full-grain reverse palm offers heat protection
- Stitched with Aramid Fiber thread for strength and durability
- Cotton fleece lined back of hand for additional heat protection
- Left hand leather cowhide back patch and pulse protector
- Gauntlet style cuff with leather gore
- Snug-fitting shirred elastic wrist
- Proudly made in our local Burnaby, BC factory
- ANSI Level 1 rating can withstand up to 80°C /176°F for at least 15 seconds.
Specifications
Elk Split Leather | |
Leather Gore | |
Split Leather | |
Split Elk Leather | |
Small | |
80°C | |
Men's | |
Heavy Metal | |
14 in. | |
35.5 cm |
ANSI Heat | |
Brown | |
Specific | |
Welding Gloves | |
Gunn | |
Welding | |
Gauntlet | |
0°C | |
5 in. | |
12.7 cm |