missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ Pitched Blade Turbine

Mix lab batches with scale up advantage. The 4 blade, left hand rotation of the Pitched Turbine creates axial flow with moderate shear. Blade design mirrors production turbines for scale up advantage. Well suited for liquid blending, heat transfer, solids suspension.

Supplier:  Caframo™ A561

Catalog No. 14-502-010


Explore available promotions

Description

Description

  • Four-blade pitched turbine
  • Shaft not included
  • Electropolished 316L stainless steel
  • Combined axial and radial flow
  • Bore Diameter: 8 mm (5/16 in.)
Specifications

Specifications

4 in.
Caframo 1850 and 1540
16.3 mm
Turbine Stirrer
Electropolished Stainless Steel (316L)
100 mm
Mixing, Blending, Dissolving and Suspension
Blade and set screws
46 g
1.6 oz.
Videos
SDS
Documents

Documents

Promotions

Promotions