missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified
Class A, USP, certified graduated cylinders
Supplier: BrandTech™ BRAND™ 32862
Description
- Made of low expansion coefficient, chemically resistant Borosilicate 3.3 glass
- Available in all ISO sizes from 5 to 2000mL
- Blue enamel print represents optimum combination on resistance and readability
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications
Round | |
Graduated Cylinder | |
Blue | |
Hexagonal | |
465 mm | |
1000 mL | |
10 mL |
±3 mL | |
To Contain | |
DIN EN ISO 4788, USP | |
A | |
Borosilicate Glass | |
USP Batch Certificate | |
10mL |