missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BrandTech™ BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, USP, Certified
High contrast blue enamel represents optimum combination of resistance and readability
$274.31 - $661.16
Specifications
Certifications/Compliance | USP |
---|---|
Class | A |
Material | AR-GLAS |
Type | Bulb Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
13-690-105
|
BrandTech™ BRAND™
30601 |
0.5 mL |
N/A
|
|
|||||
13-690-106
|
BrandTech™ BRAND™
BRT30602 |
1 mL |
N/A
|
|
|||||
13-690-107
|
BrandTech™ BRAND™
BRT30603 |
2 mL |
N/A
|
|
|||||
13-690-108
|
BrandTech™ BRAND™
30605 |
3 mL |
N/A
|
|
|||||
13-690-109
|
BrandTech™ BRAND™
30606 |
4 mL |
N/A
|
|
|||||
13-690-110
|
BrandTech™ BRAND™
30607 |
5 mL |
N/A
|
|
|||||
13-690-111
|
BrandTech™ BRAND™
30608 |
6 mL |
N/A
|
|
|||||
13-690-112
|
BrandTech™ BRAND™
30609 |
7 mL |
N/A
|
|
|||||
13-690-113
|
BrandTech™ BRAND™
30610 |
8 mL |
N/A
|
|
|||||
13-690-114
|
BrandTech™ BRAND™
30611 |
9 mL |
N/A
|
|
|||||
13-690-115
|
BrandTech™ BRAND™
30612 |
10 mL |
N/A
|
|
|||||
13-690-116
|
BrandTech™ BRAND™
30613 |
15 mL |
N/A
|
|
|||||
13-690-117
|
BrandTech™ BRAND™
30614 |
20 mL |
N/A
|
|
|||||
13-690-118
|
BrandTech™ BRAND™
30615 |
25 mL |
N/A
|
|
|||||
13-690-119
|
BrandTech™ BRAND™
30616 |
30 mL |
N/A
|
|
|||||
13-690-120
|
BrandTech™ BRAND™
30617 |
40 mL |
N/A
|
|
|||||
13-690-121
|
BrandTech™ BRAND™
30618 |
50 mL |
N/A
|
|
|||||
13-690-122
|
BrandTech™ BRAND™
30619 |
100 mL |
N/A
|
|
|||||
Description
- Made of AR-GLAS™
- Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
- Fire-polished edges for more durability
- Available in all ISO sizes from 0.5 to 100mL
- Supplied with batch number and an accompanying USP batch certificate in original packaging
Specifications
USP | |
A | |
AR-GLAS | |
Bulb Pipet |