missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Block Style Calorimeter
Block Style Calorimeter are used to determine the specific heat and heat capacity of different materials.
Supplier: Eisco™ PH0435D
Description
- Made of high quality materials.
- Each 1 kg aluminum block is drilled with two holes.
- Large center hole has a diameter of 12.5 mm for a special immersion heater.
- Small hole has a diameter of 7.5 mm for a thermometer or temperature sensor.
Specifications
Calorimeter (Block-style) | |
7 to Undergraduate | |
Specific Heat and Heat Capacity Determination | |
Brass |
Specific Heat: 368 J/kg/K | |
3.4 in. | |
1 Calorimeter | |
86 mm |