missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Poltex Blood Tube Rack/Carrier DFS Item

To organize, store and carry test tubes and blood sample tubes. Poltex Blood Tube Rack/Carrier is made from PETG.

$446.65 - $658.21

Specifications

Product Type Tube Rack
Autoclavable Not Autoclavable
Color Clear
Holds Tubes (17 mm)
Material PETG
View More Specs

Products 3
Catalog Number Mfr. No. Positions Price Quantity  
Catalog Number Mfr. No. Positions Price Quantity  
22000218 DFS Item
View Documents
Poltex
BLDTUBE50
50 N/A
 
22000219 DFS Item
View Documents
Poltex
BLDTUBE100
100 N/A
 
22000220 DFS Item
View Documents
Poltex
BLDTUBE200
200 N/A
 
Description

Description

  • Made from break-resistant and alcohol-resistant PETG
  • Handles on side for easy carrying
  • Choose from 50, 100 and 200 holes for tubes
  • Hole diameter: 0.67 in.
Specifications

Specifications

Tube Rack
Clear
PETG
17 mm
Not Autoclavable
Tubes (17 mm)
Non-sterile
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'