missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Blue Nitrile Smooth Finish Gloves
Nitrile gloves in a smooth finish offers sensitivity for dexterity in wet or dry situations. Ideal for labs or facilities where moderate to high-exposure to fluids or chemicals is common.
Supplier: Kimberly-Clark Professional™ 50582
Description
Nitrile gloves in a smooth finish offers sensitivity for dexterity in wet or dry situations. Ideal for labs or facilities where moderate to high-exposure to fluids or chemicals is common.
- Smooth finish provides tactile sensitivity for dexterity
- Formulated with 100% nitrile
- Beaded cuff for added strength and easy donning
- Powder free to prevent drying effect
- Ambidextrous
- Overall length: 9.5 in. (24 cm)
- Thickness at fingertips: 6 mil
Specifications
ASTM D 6319 | |
Healthcare, Laboratory | |
Blue | |
No Texture | |
0.15 mm | |
Nitrile | |
0.12 mm | |
X-Large | |
0.15 mm | |
50582 | |
9.5 in. |
No | |
1.5 | |
Single-use | |
6 mil | |
Yes | |
4.7 mil | |
Powder Free | |
6 mil | |
Yes | |
21 MPa | |
24.13 cm |