missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ BM300 Series Boom Arm Stereo Zoom Microscope
Laxco™ BM300 Series Boom Arm Stereo Zoom Microscope has rugged industrial design that makes it perfect for harshest environment.
$8160.27 - $8160.27
Specifications
Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
---|---|
Product Type | Stereo Microscope |
For Use With (Application) | Geology, Paleontology, Forensic, Marine sciences, Textile, Animal sciences |
Catalog Number | Mfr. No. | Magnification Power | Head Style | Resolution | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Head Style | Resolution | Price | Quantity | |||
BM300Z32
|
Laxco™
BM300Z32 |
6.5X to 60X | Binocular | 25μm - 4μm |
Each for $8,160.27
|
|
|||
Description
Stand
- 58.4cm (23 in.) of 360° reach
- 43.1cm (17 in.) of vertical height adjustment
- Easily move between small and large size samples
- Focusing mechanism, with smooth ball-bearing rack-and-pinion
- Sturdy steal construction
- Counter balanced horizontal pole
Optics
- Binocular and trinocular (for camera) options
- Dual diopter adjustments accommodates different eye focal length
- Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
- Smooth, continuous parfocal zoom
- 23mm photo port (trinocular model only)
- Switch easily between camera and eyepieces (trinocular model only)
Eyepiece
- 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Light Source
- Infrared filter placed directly in front of bulb reduces IR light rays that produce heat at sample
- 91.4cm (36 in.) fiber optic light ring lamp cascades 150w of homogenized light down onto large working surface
- Fan cooled and thermal fuse protected
- Heat shield, hinged lid allows for easy access to replacing bulb and protection from bulb heat
- Large neural knob securely locks light guides in place
Digital
- High-resolution USB 2.0, 3MP Camera
- Capture, annotate, measure, and draw through Micron software (included)
- Broadest range in magnification from 11x to 357x
- Compatibility with Windows 8, 64 bit and older versions Windows
Certifications
Quality Proformance Certification
Specifications
5 years optical and mechanical, 1 year electrical from date of purchase | |
Stereo Microscope | |
Geology, Paleontology, Forensic, Marine sciences, Textile, Animal sciences |