missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Boekel Scientific™ Digital Standard Incubator

Digital Standard Incubator for incubating cultures, test kits, eggs and other biologicals in physicians' offices, or clinical, industrial and school laboratories.

Supplier:  Boekel Scientific™ 133000

Catalog No. 11-700-107


Explore available promotions

Description

Description

  • Compact size ideal for labs restricted by low-hanging cabinetry
  • Features an LCD digital temperature display with 0.1°C resolution
  • Has rugged metal door, magnetic door latch; provides excellent temperature stability and uniformity
  • Supplied with an integral bottom shelf plus one adjustable shelf
  • Capacity: 0.8 cu. ft. (0.02 m3)
  • Maximum temperature: 60°C (140°F)
  • Net weight: 19 lb. (8.6 kg)
  • For 120 V
  • Temperature Range: 5°C to 60°C
Specifications

Specifications

0.8 cu. ft.
22.7 L
Gravity
Microplates, Petri Dishes, Culture Tubes, Flasks, Vials, and Beakers
2
5°C to 60°C
LCD
0.1°C
1579 cm 2
2 Year
35.6 cm
11.5 in.
29.2 cm
10.5 in.
26.7 cm
12 in.
30.5 cm
22 lb.
19 lb.
115 VAC, 50/60 Hz
50/60 Hz
Not Autoclavable
Aluminum
Gravity
Powder-coated Cold Rolled Steel
Nema 5-15 US
Standard Incubator
Fixed bottom shelf and an adjustable shelf, Spirit filled thermometer
1.7 ft. 2
±0.1°C
14 in.
13 in.
33 cm
16.25 in.
41.3 cm
35.6 cm
14 in.
35.6 cm
10 kg
8.6 kg
115 VAC
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions