missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Borosilicate Glass Wide Mouth Erlenmeyer Flask
Wide Mouth Erlenmeyer Flasks ideal for titrations and culture work.
Supplier: United Scientific™ FG51002000
Description
- Wide mouth flasks are ideal for titrations and culture work
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength
- Feature heavy-duty rims and graduations in durable white enamel
Specifications
152 mm | |
Borosilicate Glass | |
10.9 in. | |
1 Ea. | |
Reusable | |
Wide | |
Flat | |
None |
2000 mL | |
600 to 1800 | |
277 mm | |
Autoclavable | |
Yes | |
Non-sterile | |
Stopper |