missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Amber Glass Bottles with Closure

Select these round, narrow-mouth, amber glass jars with closure for collecting water samples for a variety of organic and inorganic target analytes where light protection is required.

Supplier:  Thermo Scientific™ 3490125

 View more versions of this product

Catalog No. 05-719-176


Explore available promotions

Description

Description

Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required. Thermo Scientific™ Boston Round Narrow-Mouth Amber Glass Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass bottle; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125 to 1000mL
  • Closures assembled on bottles

Includes:

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded, and CofA is not included.

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications

Specifications

4 oz., 125 mL
4 oz.
Amber
0.56 in.
1.4 cm
12
White
PTFE
128 mL
Narrow
Sample Bottle
Polypropylene
48 mm
125 mL
Semi-VOA, pesticides, PCBs
Amber Glass Boston Round
1.88 in.
Glass (Type 3)
B267-2200UB
Certified
4.3 oz.
Certified and Processed bottles meet or exceed EPA performance based standards for semi-volatile organics, pesticides, and PCB's analysis; manufactured under an ISO certified quality management system. Certificate of Analysis (CofA) included.
112 mm
4.4 in.
22-400 mm
Closed-top Cap
Videos
SDS
Documents

Documents

Promotions

Promotions