missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bradley™ Eye and Eye/Face Wash Test Gauge
Convenient for weekly inspections
Supplier: Bradley™ 2691444
Description
- Testing instructions printed on test gauge
- Integral 21cm (8 in.) scale assists in evaluation of spray pattern height
- Spray pattern focal points easy to align
Compliance
ANSI Z358.1–2009
Specifications
Clear | |
Integral Scale | |
Eye and Face Test Gauge | |
0.022 kg |
Eyewash | |
Plastic | |
0.05 lb. |