missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bradley™ Halo™ Eye/Face Washes with SpinTec Drench Shower
The Bradley Halo™ Eye/Face Wash with SpinTec Drench Shower delivers effective shower and eye/face washdown coverage and spray pattern.
$1481.28 - $2013.76
Specifications
Activation | Push Handle |
---|---|
Certifications/Compliance | ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL |
Color | Yellow |
Flow Rate | 3 to 20 gpm |
For Use With (Application) | Full Body Relief from Contaminants |
Includes: Universal identification sign and inspection tag
Catalog Number | Mfr. No. | Includes | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | ||||||
19-120-585
|
Bradley™
S19314FW |
Plastic SpinTec™ shower head, Plastic bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag |
Each for $1,490.46
|
|
||||||
19-120-587
|
Bradley™
S19314SBFW |
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag |
Each for $1,481.28
|
|
||||||
19-120-589
|
Bradley™
S19314DCFW |
Plastic SpinTec™ shower head, Stainless Steel bowl, Galvanized Steel, yellow coating pipe and fitting, shower/eye/facewash stay open ball valve, universal identification sign, inspection tag, Plastic hinged dust cover |
Each for $2,013.76
|
|
||||||
Description
- Fully-assembled and factory-tested
- Aquaduct™ self-draining design with separate supply and waste pipes
- Integral strainer reduces debris in water thus prevents clogging
- 1.25 in. (31.7mm) piping assembly of alvanized steel protected with BradTect™ safety yellow coating
- Egonomic hand activation eyewash paddle provides effective wash down coverage and spray pattern
- Chrome-plated brass valve with extended handle stays open once handle is squeezed
- ABS plastic perforated sprayhead provides soft spray for cleansing eyes and face
- Features integral water flow of 4.8 gpm at 30psi
- Save space and fits into any work environment.
- Antimicrobial protected
SpinTec™ Showerhead
- Highly visible yellow impact-resistant plastic showerhead measuring 3.1 in. (78.7mm)
- Optional 10 in. (254mm) diameter yellow impact-resistant plastic/10.7 in. (273mm) diameter corrosion-resistant stainless-steel shroud
- Features integral water flow of 22 gpm at 30psii
Certifications
UL listed
Compliance
Exceeds American National Standard Z358.1 Specifications
Specifications
Push Handle | |
Yellow | |
Full Body Relief from Contaminants | |
Free Standing | |
Halo Eye, Facewash |
ANSI Z358.1-2009, EN 15154-1, EN 15154-2, UL | |
3 to 20 gpm | |
Stainless Steel | |
30 to 90 psi |
Not intended to dispense water for human consumption through drinking or for preparation of food or beverages.