missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ ANSI Z535 Safety Signs: Keep This Place Clean and Orderly
ANSI Z535 Safety Signs: Keep This Place Clean and Orderly from Brady help to manage and sustain a clean and safe workplace.
Supplier: Brady™ BRD45104
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
ANSI Z535, ASTM D 1593 | |
Polystyrene | |
Non-adhesive | |
14 in. | |
-40°F | |
10 in. | |
-40°C to 80°C | |
14 x 10 in. | |
Safety Sign |
Industrial | |
1 Ea. | |
Designed for use in industrial, utility, commercial and institutional environments | |
175°F | |
0.06 in. | |
25.4 cm | |
-40°F to 175°F | |
Keep This Place Clean And Orderly | |
Blue on White |