missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BBP™ DANGER Pre-Printed Pre-Cut Blank Sign Headers
BBP™ DANGER Pre-Printed Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Supplier: Brady™ B30241595ANSIDA
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
Specifications
142183 | |
Gloss | |
Vinyl | |
Permanent Acrylic | |
Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
75 mm | |
-40°F | |
3 in. | |
-40°C to 82°C | |
English | |
DANGER (Blank label) | |
Red on White |
ASME ANSI Z535, OSHA 1910.145 | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
300/Pk. | |
Pre-Printed Pre-Cut Blank Sign headers for BBP3x Printers | |
2.25 in. | |
180°F | |
0.004 in. | |
76.2 mm | |
-40°F to 180Â °F | |
57 x 75 mm | |
Indoor/Outdoor Tape |