missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BradyBondz™ BMP71 Thermal Transfer Portable Printer Labels
Used to identify property from components to finished products
$95.66 - $95.66
Specifications
Certifications/Compliance | UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815) |
---|---|
Description | BMP71 Label Printer Labels |
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Gloss |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | ||||
19-000-147
|
Brady™
M716423 |
12.7 x 6.99 mm | 0.5 x 0.275 in. |
Each for $95.66
|
|
||||
Description
- White glossy polyester
- Available in various sizes
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General Identification, General Purpose ID, Patch Panel - ID Port, Rating Plates, Through Hole - Top
Specifications
UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815) | |
Permanent Acrylic | |
Gloss | |
BradyBondz Label | |
BMP™71 Portable Thermal Transfer Printer | |
-70°C to +110°C |
BMP71 Label Printer Labels | |
White | |
Polyester (B-423) | |
Asset Tracking, Barcoding, Bottles, Component ID, Conical Tube, Deep Well Plate, Equipment ID, General Purpose ID, Petri Dish, Rating Plates, Through Hole - Top | |
Rectangle | |
0.076 mm |