missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bradylite™ Reflective Numbers and Letters
Bradylite™ Reflective Numbers and Letters are made of B-997, a reflective sheeting backed with a pressure sensitive adhesive.
Supplier: Brady™ 5000S
Description
- This B-997 material is used for utility plant markings applied outdoors in cold climates
- Specifically designed to be applied at cold temperatures and has excellent weatherability
- Service temperature range of -40 to 200° F
- Average outdoor durability of 4-6 years
Specifications
| RoHS | |
| Acrylic, Pressure-sensitive | |
| Gloss | |
| Reflective Sheeting | |
| Non-sterile | |
| Ideal for low temperature application | |
| 4 to 6 Years | |
| -40°F to 200°F | |
| 10 lb./in. | |
| 2.875 x 1.75 in. | |
| 44.45 mm | |
| 73 mm |
| Engineering | |
| Black, Yellow | |
| Label | |
| Reflective Label | |
| S | |
| 75 Gardner Units | |
| 25/Pk. | |
| -40°C to +93°C | |
| 0.007 in. | |
| 1.75 in. | |
| 2.87 in. |