missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Fire Extinguisher (L-Style) Signs
Fire Extinguisher (L-Style) Signs are made of rigid polyethylene (B-450) that are ideal for high visibility fire equipment signs and a variety of custom markers and signs.
$28.10 - $30.31
Specifications
Material | Polyethylene |
---|---|
Quantity | 1 Ea. |
Style | L-shaped |
Tensile Strength | 3600 psi |
Adhesive Type | Non-adhesive |
Catalog Number | Mfr. No. | Displayed Text | Style | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Style | Price | Quantity | ||||
19-016771
|
Brady™
70998 |
Fire Extinguisher (with Down Arrow) | L-shaped |
Each for $30.31
|
|
||||
19-036-007
|
Brady™
70999 |
Fire Hose With Down Arrow | L-shaped |
Each for $28.10
|
|
||||
Description
- L-style 90° high visibility signs project from the wall to be easily viewed from multiple angles
- 3 to 5 year average outdoor durability
- Linear polyethylene sheet contains UV stabilizers
- Surface printing holds up to most common chemicals, oils and water
Specifications
Polyethylene | |
L-shaped | |
Non-adhesive | |
High visibility fire equipment signs and a variety of custom markers and signs | |
180°F | |
0.06 in. | |
228.6 mm | |
Rectangular | |
12 x 9 in. | |
White on Red |
1 Ea. | |
3600 psi | |
Rigid Polyethylene | |
12 in. | |
-40°F | |
9 in. | |
-40°C to 82°C | |
-40°F to 180°F | |
High Visibility Sign |