missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Gate Valve Lockout Devices
Make locking out valves safe and easy
$19.59 - $67.33
Specifications
| Product Type | Gate Valve Lockout |
|---|---|
| Color | Red |
| Material | Polypropylene |
| For Use With (Application) | Make locking out valves safe and easy |
| Temperature Range (English) | −20° to +80°F |
| Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) | Price | Quantity | |||||
|
17-987-275A
|
Brady™
65560 |
1 to 3 in. |
Each for $19.59
|
|
|||||
|
17-987-275B
|
Brady™
65561 |
3 to 5 in. |
Each for $30.96
|
|
|||||
|
17-987-275C
|
Brady™
65562 |
5 to 7 in. |
Each for $43.77
|
|
|||||
|
19-000-279
|
Brady™
BRD65564 |
10 to 13 in. |
Each for $67.33
|
|
|||||
|
19000278
|
Brady™
65563 |
6.5 to 10 in. |
Each for $49.30
|
|
|||||
Description
- Two sizes to fit valve handles from 1 to 6 in. in diameter (2.54 to 15.2cm)
- Durable, nonadherent plastic resists chemicals, heat, and cold
- Stainless-steel hinge design adds strength and security
- Knockout feature accommodates OS&Y, or “rising stem” gate valves
- Accept all locks with up to 0.35 in. (0.9cm) shackle diameter and 0.75 in. (1.9cm) or greater vertical shackle clearance
Specifications
| Gate Valve Lockout | |
| Polypropylene | |
| −20° to +80°F |
| Red | |
| Make locking out valves safe and easy | |
| 0° to 175°C |