missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ GlobalMark™Printer Ribbonstony
GlobalMark™Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons to ensure your printed text lasts for years, both outdoors and in industrial environments.
Supplier: Brady™ 76771
Description
- 8 in. or 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and "click" right into place
Specifications
Orange | |
200 ft. | |
60.96 m | |
Cartridge, Ribbon | |
Indoor and outdoor use |
GlobalMark Printer | |
4.1 in. | |
Non-sterile | |
RoHS 2005/618/EC MCV, 2002/95/EC | |
1 Ea. |