missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Key Retaining Steel Padlocks
Key-Retaining Padlocks prevent the key from being removed until the padlock is fully closed. Available in laminated steel with 2 in. clearance hardened steel shackles to withstand severe physical abuse.
Supplier: Brady™ 118945
Description
- Reinforced laminated steel withstands sever physical abuse while hardened steel shackle resists tampering
- Body plates individually coated for superior rust protection
- 5-pin cylinder offers more unique key cuts for better tamper resistance
- Options: keyed differently or keyed alike
Specifications
FDA, RoHs, ANSI Z244, OSHA 29 CFR 1910.147 | |
2 in. | |
5 cm | |
White | |
Keyed Different | |
5-pin Cylinder | |
2 in. Shackle Steel Lock | |
Key-retaining Padlock | |
1.2 in. | |
3.33 cm |
1.6 in. | |
1 in. | |
0.25 in. | |
0.6 cm | |
2.54 cm | |
3 cm | |
Steel | |
For Safety Lockout Purposes | |
Outdoor; Industrial Manufacturing; Harsh Environments |