missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Notice: Elevator Out Of Order Signs
Notice: Elevator Out Of Order signs from Brady help to manage and sustain a safe workplace and are available in a variety of materials to best fit your application.
Supplier: Brady™ 69196
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| ANSI Z535, OSHA 1910.145 | |
| 1 Ea. | |
| Non-adhesive | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°C to 90°C | |
| 10 x 14 in. | |
| Machine and Operational Sign |
| Fiberglass | |
| 9000 psi | |
| Premium Fiberglass | |
| Use in industrial, utility, commercial and institutional environments | |
| 193°F | |
| 0.1 in. | |
| 35.56 cm | |
| -40°F to 193°F | |
| Notice Elevator Out Of Order | |
| Black |