missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Nylon Cloth Laboratory Labels
Nylon Cloth Laboratory Labels (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Supplier: Brady™ B33152499
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 193° F (-40 to 90° C)
Specifications
B33-152-499 | |
Nylon Cloth Labels for the BBP33 Printer | |
White | |
Nylon Cloth | |
Non-sterile | |
BBP™33 | |
2 | |
LabelMark, MarkWare | |
-40°C to +90°C | |
0.0065 in. | |
12.07 mm | |
1 in. | |
0.3 in. |
RoHS | |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
Wiremarking and general labeling applications | |
27.94 mm | |
1500/Pk. | |
-40 to 193°F | |
80 lb./in. | |
0.165 mm | |
0.375 x 1 in. | |
25.4 mm | |
9 mm |