missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Oversized Breaker Lockout
Oversized Breaker Lockout cables provide solutions for locking out gate valves, handles and other oversized devices.
$20.98 - $27.17
Specifications
Product Type | Oversized Breaker Lockout |
---|---|
Certifications/Compliance | OSHA 1910.147 |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
19-055-386
|
Brady™
65329 |
480 or 600V switches up to 2.25 in. W and 0.88 in. thick |
Each for $27.17
|
|
|||||
19-807-177
|
Brady™
65319 |
Fits breakers up to 2.25 W x 0.87 in. thick |
Each for $20.98
|
|
|||||
Description
- Brady's Original Cable Lockout Device is constructed of impact modified nylon
- Cable for use with Original Cable Lockout.
Specifications
Oversized Breaker Lockout | |
OSHA 1910.147 |