missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Oxygen: No Smoking... Signs
Oxygen: No Smoking... safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials to best fit your application.
$14.53 - $34.50
Specifications
Quantity | 1 Ea. |
---|---|
Min. Temperature (English) | -40°F |
Product Type | Smoking Control Sign |
Color | White on Red |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
19-036221
|
Brady™
88456 |
Polyester | 10 in. | 14 in. |
Each for $34.50
|
|
|||
19-102449
|
Brady™
88455 |
Polyester | 7 in. | 10 in. |
Each for $14.53
|
|
|||
19-102448
|
Brady™
25138 |
Plastic | 7 in. | 10 in. |
Each for $14.75
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
1 Ea. | |
-40°F | |
Smoking Control Sign | |
White on Red |