missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers
Polyester Label Cartridges for use with BMP™21-PLUS and BMP™21-LAB printers.
Supplier: Brady™ M21375430WTCL
Description
- For smooth surface indoor labeling
- Made of white or clear self laminating polyester material
- Glossy finish and permanent acrylic adhesive
- Compatible with Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21 LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker
- M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, DataComm Equipment
Specifications
Label Cartridge | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21 Label Printer, BMP21-PLUS Label Printer, IDPAL Handheld Label Maker, LABPAL Handheld Label Maker | |
Thermal Transfer | |
0.38 in. | |
9.53 mm |
Clear | |
Polyester (B-430) | |
21 ft. | |
6.4 m | |
Cartridge, Label |