missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Safety Banners
Safety banners promote and motivate employees on the importance of workplace safety and preparedness.
Supplier: Brady™ 50909
Description
- Large, highly visible and can be hung throughout your facility to visually remind employees about safe work practices
- Made of heavy-duty polyethylene
- Can withstand tough, industrial work environments and can be easily hung from workplace walls or ceilings
- Recommended for indoor use only
Specifications
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
Vinyl | |
Non-adhesive | |
3.5 ft. | |
10 ft. | |
3.5 x 10 ft. | |
Safety Banner |
Industrial | |
1 Ea. | |
Indoor use | |
10 mil | |
3.05 m | |
Safety Now Means No Accidents Later | |
Yellow on Red |