missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Safety First First Aid Kit Sign
Safety First First Aid Kit Sign B-302 is a high-performance, pressure-sensitive safety sign made of surface-printed polyester with a polyester overlaminate.
$18.62 - $18.62
Specifications
Certifications/Compliance | OSHA 1910.252, 1910.151, PSTC-33 |
---|---|
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Mounting Type | Surface Mount |
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
OSHA 1910.252, 1910.151, PSTC-33 | |
1 Ea. | |
Surface Mount | |
230°F | |
0.006 to 0.01 in. | |
-40°F to 230°F |
Polyester | |
Permanent Acrylic | |
Used for safety signs, identification of fire alarms, extinguishers and emergency exits | |
-40°F | |
-40°C to 110°C | |
First Aid Sign |