missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Signs: CAUTION: HEARING PROTECTION REQUIRED WHILE EQUIPMENT IS OPERATING
CAUTION: HEARING PROTECTION REQUIRED WHILE EQUIPMENT IS OPERATING signs remind employees about areas that require ear protection.
Supplier: Brady™ 128561
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
| ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
| Permanent Acrylic | |
| 0.01 in. | |
| 10 x 14 in. |
| Polyester | |
| 10 in. | |
| 35.56 cm | |
| Black on Yellow |