missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Signs: DANGER: HARD HAT REQUIRED IN THIS AREA (W/PICTO)

DANGER: HARD HAT REQUIRED IN THIS AREA (with PICTOGRAM) signs remind employees about areas that require a hardhat.

Supplier:  Brady™ 26557

Catalog No. 19-111-777


Only null left
Explore available promotions

Description

Description

  • B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments
  • High impact polystyrene construction is recommended for both indoor and outdoor use
  • Material conforms to flat or well-curved surfaces
  • Good abrasion and chemical resistance
Specifications

Specifications

ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Non-adhesive
0.0591 in.
10 x 14 in.
Polystyrene
10 in.
35.56 cm
Red on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions