missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Tapes for PowerMark™ Sign and Label Makers

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Supplier:  Brady™ BRD13538

 View more versions of this product

Catalog No. 19-041-146


Explore available promotions

Description

Description

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications

Specifications

Color Ribbon
PowerMark Sign and Label Printer
50 ft.
15.24 m
0.1 mm
Non-sterile
180 to -40°F
RoHS 2005/618/EC MCV, 2002/95/EC
1 Ea.
White
Vinyl
4 in.
0.004 in.
Permanent Acrylic
Tape
82 to -40°C
Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Videos
SDS
Documents

Documents

Promotions

Promotions