missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Traffic Signs: No Parking Any Time
No Parking Any Time traffic signs are made of extremely durable B-120 Premium Fiberglass that will not chip, fade, rust, shatter or peel for up to 25 years.
$61.99 - $66.88
Specifications
Certifications/Compliance | MUTCD |
---|---|
Material | Fiberglass |
Quantity | 1 Ea. |
Tensile Strength | 9000 psi |
Adhesive Type | Non-adhesive |
Catalog Number | Mfr. No. | Description | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Color | Price | Quantity | ||||
19-017015
|
Brady™
75141 |
w/out Header | Red on White |
N/A
|
|
||||
19-807-306
|
Brady™
94105 |
w/ Header | Red on White |
N/A
|
|
||||
Description
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
- Excellent chemical and abrasion resistance
- Ideal for both indoor and outdoor applications
- Service temperature of -40°F to 193°F (-40°C to 90°C)
Specifications
MUTCD | |
1 Ea. | |
Non-adhesive | |
18 in. | |
-40°F | |
12 in. | |
-40°C to 90°C | |
18 x 12 in. | |
Traffic Sign |
Fiberglass | |
9000 psi | |
Industrial, utility, commercial and institutional environment | |
193°F | |
0.1 in. | |
30.48 cm | |
-40°F to 193°F | |
No Parking Any Time | |
Red on White |