missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BradyPrinter i3300 Rotating Self-laminating Vinyl Wire Labels
Identify your wires from any angle with B-427 Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold, and wrap – theyâll rotate freely for easy ID on even closed network connections.
Supplier: Brady™ B33RO294427
Description
- Rotates so you can identify your labels from any angle
- Simply wrap and apply – there is no adhesive residue or label parts to cling to your wires
- Spins freely without anchors so these labels won't damage your Cat 5/6 and fiber optic cables
Specifications
Wire Labels | |
BradyPrinter i3300 | |
1 in. | |
12 to 10 AWG | |
Matte | |
-94°F to +158°F | |
1000/Pk. |
White/Translucent | |
Self-laminating Vinyl | |
1.75 in. | |
Permanent | |
Rectangle | |
Wire and Cable Labeling | |
2 |