missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ BradyPrinter™ i5300 with Wi-fi and Lab ID Software
Get fast and efficient precision printing for high-mix or high-volume labeling with no-waste material changeovers.
$4340.10 - $6588.46
Specifications
Product Type | Label Printer |
---|---|
Display Type | Color LCD Touchscreen |
Print Technology | Direct Thermal, Thermal Transfer |
Width (English) | 11.2 in. |
Width (Metric) | 28.4 cm |
Catalog Number | Mfr. No. | Print Speed | Resolution | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Print Speed | Resolution | Price | Quantity | ||||
17-000-918
|
Brady™
151295 |
5 in./s | 600 dpi |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
17-000-917
|
Brady™
151291 |
10 in./s | 300 dpi |
Each for $4,340.10
|
|
||||
Description
Get fast and efficient precision printing for high-mix or high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers.
- Prints small fonts with precision
- Requires no calibration, heat or speed adjustments
- 20-second material changeovers
- Pauses, resumes and stores print jobs on printer in adjustable queue with overwrite protection
- 7 in. color touchscreen and built-in auto cutter
- Solid construction with all-metal frame
- 1-click label part recognition and setup with Brady™ Workstation Laboratory ID Software Suite
- Intuitive and easy to operate
Specifications
Label Printer | |
Direct Thermal, Thermal Transfer | |
28.4 cm | |
28 cm | |
40.1 cm | |
Industrial Label Printer, Brady™ Workstation Laboratory Identification Suite, Power and USB Cable, Stylus, Cleaning Kit and Guide, Jump Drive with How To Videos and 3rd Party WinDriver™ | |
33 lb. | |
Wire and Cable Labeling, Barcode Labeling, Laboratory Labeling, General Pupose Labeling | |
AC Adaptor |
Color LCD Touchscreen | |
11.2 in. | |
11 in. | |
15.8 in. | |
Monochrome | |
Brady™ Workstation Laboratory Identification Suite | |
15 kg | |
5 Years |