missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3B Scientific™ Brain Models - includes 3B Smart Anatomy

Different separations of the brain expose different levels of detail and complexity.

Supplier:  3B Scientific™ C17

 View more versions of this product

Catalog No. S17110


Explore available promotions

Description

Description

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Vinyl plastic models are nonbreakable and natural cast
  • Rest on a form-fitting molded base
  • Dimensions: 5 × 6 × 5 in. (12.7 × 15.2 × 12.7cm)

Two-Part Brain

  • Median section divides brain into two sections
  • Four-Part Brain
    • Median section dissectible into two vertical halves
    • Right half is dissectible into brain lobe and brain stem with occipital lobe

    Eight-Part Brain
    • Each median section is dissectible into frontal with parietal lobes, temporal with occipital lobes, half of cerebellum and half of brain stem
    • Superb coloration highlights variety of brain systems

    Specifications

    Specifications

    Anatomical and Cellular Model, Human Brain
    Vinyl
    0.001 lb.
    Frontal with parietal lobes, temporal with occipital lobes, half of brain stem, half of cerebellum
    Molded Base
    0.0009 kg
    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions